20 mfd 370V Round Run Capacitor
20 mfd 370V Round Run Capacitor
Frequently Purchased Together
Product Details
- Widest selection of ratings in the industry
- Non-PCB capacitors
- JARD® offers economy/quality capacitor
- UL Listed
- CSA certified
- Perfect for general replacements - smallest dimensions available
- Physical interrupter makes our capacitors safe
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 1-3/4 in
- Height:
- 2 in
- MFD Rating -:
- 20 mfd
- Material:
- Aluminum
- Origin:
- Global
- Shape:
- Round
- Temperature Range:
- -40 to 158 Deg F
- UL Listed:
- Yes
- Volts:
- 370V