45/5 mfd 370/440V Run Capacitor

Part #MAR12890  |  Item #2443223  |  Manufacturer Part #12890

Volts:

370/440V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • JARD® offers economy/quality capacitor
  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified

Documents

Specifications

Capacitor Type: Run

Diameter: 2-403/500 in

Height: 4-3/4 in

MFD Rating: 45/5 mfd

Material: Aluminum

Origin: Global

Shape: Oval

Temperature Range: -40 to 70 Deg C

Type: MAR12890

UL Listed: Yes

Volts: 370/440V

Width: 2-4/5 in