Blue Box™ 156 mfd 330V Capacitor

Part #MAR11965  |  Item #3925782  |  Manufacturer Part #11965

MFD Rating

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • JARD® offers a lower cost alternative
  • Largest assortment of replacement capacitors in the industry
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • Smallest dimensions for general replacements
  • UL Listed
  • CSA certified

Documents

Specifications

Collection: Blue Box™

Diameter: 1-203/250 in

Height: 4-3/8 in

Length: 4-19/50 in

MFD Rating: 156 mfd

Material: Phenolic

Origin: Global

Shape: Round

Temperature Range: -40 to 65 Deg C

UL Listed: Yes

Volts: 330V

Width: 1-81/100 in