30A 240V 2 Pole Contactor

You last purchased this on
 
JARD

Series 173 30A 240V 2 Pole Contactor

This product requires certification to purchase.
Brand image
You last purchased this on
 
JARD

Series 173 30A 240V 2 Pole Contactor

  • Fast #
  • Part #MAR17323
  • Item #2972343
  • Manufacturer Part #17323
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for use on refrigeration, a/c and electric heating systems
  • Universal mounting base
  • JARD® definite purpose contactors
  • Poles: 2
  • Terminals: screw
  • Straight through wiring
  • Industry standard size and mounting
  • Requires Certification

Documents


Specifications

AMP:
30
Application:
Air Conditioner, Electric Heating, Refrigeration
CSA Certified:
Yes
Collection:
Series 173
Cover Included:
No
Depth:
2 in
Height:
2-9/20 in
Product Type:
Contactor
Type:
MAR17321
UL Listed:
Yes
Volts:
240V
Width:
3-29/100 in