104 x 0.3125 in. Belt
104 x 0.3125 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oil and heat-resistant
- Static dissipating
- 40° angle
Specifications
- Depth:
- 5/16 in
- Height:
- 31/100 in
- Length:
- 104 in
- Material:
- Rubber
- Material Type:
- SBR
- Product Type:
- V-Belt
- Thickness:
- 0.31 in
- Weight:
- 0.50 lb
- Width:
- 1/2 in