28 x 0.3125 in. Belt

Part #JA26  |  Item #1969919  |  Manufacturer Part #A26

Length:

28 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating

Documents

Specifications

Height: 31/100 in

Length: 28 in

Material: Rubber

Material Type: SBR

Product Type: V-belt

Thickness: 0.31 in

Type: JA26

Weight: 0.20

Width: 1/2 in