38 x 0.3125 in. Belt

Part #JAX36  |  Item #3369433  |  Manufacturer Part #AX36

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating

Specifications

Height: 31/100 in

Length: 38 in

Material: Rubber

Material Type: Chloroprene

Product Type: V-belt

Thickness: 0.31 in

Weight: 0.24

Width: 1/2 in