5 ft. 3L Profile Adjustable V-Belt

Part #J3LLINK5  |  Item #4859455  |  Manufacturer Part #3L-LINK-5

Length:

5 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaces conventional rubber v-belts
  • Assemble to any length
  • High chemical resistance

Documents

Specifications

Height: 11/50 in

Length: 5 ft

Material: Plastic

Material Type: Polyester

Product Type: V-belt

Thickness: 0.22 in

Type: J3LLINK5

Width: 19/50 in