50 x 0.3125 in. Belt
UniMatch® Classical Multi-Plus® 50 x 0.3125 in. Belt
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Oil and heat-resistant
- Static dissipating
- 40° angle
Documents
Specifications
- Application:
- Agriculture, Equipment, Exhaust Fan, General Industrial, Lawn and Garden
- Collection:
- UniMatch® Classical Multi-Plus®
- ETL Listed:
- No
- Length:
- 50 in
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Polyester, SBR
- Product Type:
- V-Belt
- Temperature Range:
- -22 to 176 Deg F (-30 to 80 Deg C)
- Thickness:
- 0.31 in
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 1/2 in