51 x 0.3125 in. Belt

You last purchased this on
 
Megadyne America

UniMatch® Classical Multi-Plus® 51 x 0.3125 in. Belt

  • Fast #
  • Part #JA49
  • Item #1969951
  • Manufacturer Part #A49
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Megadyne America

UniMatch® Classical Multi-Plus® 51 x 0.3125 in. Belt

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Oil and heat-resistant
  • Static dissipating
  • 40° angle
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Equipment, Exhaust Fan, General Industrial, Lawn and Garden
Collection:
UniMatch® Classical Multi-Plus®
ETL Listed:
No
Length:
51 in
Material:
Cotton, Plastic, Rubber
Material Type:
Polyester, SBR
Product Type:
V-Belt
Temperature Range:
-22 to 176 Deg F (-30 to 80 Deg C)
Thickness:
0.31 in
UL Listed:
No
Weight:
0.3 lb
Width:
1/2 in