51 x 0.41 in. Belt

Part #JBX51  |  Item #3334027  |  Manufacturer Part #BX51

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating

Specifications

Height: 41/100 in

Length: 54 in

Material: Rubber

Material Type: Chloroprene

Product Type: V-belt

Thickness: 0.41 in

Type: JBX51

Weight: 0.57

Width: 33/50 in