58 x 0.4063 in. Belt

You last purchased this on
 
Jason Industrial

58 x 0.4063 in. Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jason Industrial

58 x 0.4063 in. Belt

  • Fast #
  • Part #JB58
  • Item #1970091
  • Manufacturer Part #B58
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oil and heat-resistant
  • Static dissipating
  • 40° angle
  • Requires Certification

Specifications

ETL Listed:
No
Height:
41/100 in
Length:
58 in
Material:
Rubber
Material Type:
SBR
Product Type:
V-Belt
Thickness:
0.41 in
UL Listed:
No
Weight:
0.60 lb
Width:
33/50 in