Jason Industrial

58 x 0.41 in. Belt

Part #JB55  |  Manufacturer Part #B55

Length:

58 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating

Documents

Specifications

Height: 41/100 in

Length: 58 in

Material: Rubber

Material Type: SBR

Product Type: V-belt

Thickness: 0.41 in

Type: JB55

Weight: 0.60

Width: 33/50 in