67 x 0.41 in. Belt

You last purchased this on
 
Jason Industrial

67 x 0.41 in. Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jason Industrial

67 x 0.41 in. Belt

  • Fast #
  • Part #JBX64
  • Item #3334093
  • Manufacturer Part #BX64
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oil and heat-resistant
  • Static dissipating
  • 40° angle
  • Requires Certification

Specifications

Height:
41/100 in
Length:
67 in
Material:
Rubber
Material Type:
Chloroprene
Product Type:
V-Belt
Thickness:
0.41 in
Weight:
0.70 lb
Width:
33/50 in