Jason Industrial
68 x 0.41 in. Belt
Part #JBX68 | Item #3334099 | Manufacturer Part #BX68
Length
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
Height: 41/100 in
Length: 68 in
Material: Rubber
Material Type: Chloroprene
Product Type: V-belt
Thickness: 0.41 in
Type: JBX68
Weight: 0.74
Width: 33/50 in