Jason Industrial
71-17/20 x 21/32 x 13/32 in. V Belt
Part #JBX59 | Item #3370540 | Manufacturer Part #BX59
Length
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
ETL Listed: No
Height: 41/100 in
Length: 62 in
Material: Rubber
Material Type: Chloroprene
Product Type: V-belt
Thickness: 0.41 in
Type: JBX59
UL Listed: No
Weight: 0.65
Width: 33/50 in