79-23/25 x 0.41 in. Belt
79-23/25 x 0.41 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oil and heat-resistant
- Static dissipating
- 40° angle
Specifications
- Height:
- 41/100 in
- Length:
- 80 in
- Material:
- Rubber
- Material Type:
- Chloroprene
- Product Type:
- V-Belt
- Thickness:
- 0.41 in
- Weight:
- 0.85 lb
- Width:
- 33/50 in