Jason Industrial
93 x 0.4063 in. Belt
Part #JBX90 | Item #3334109 | Manufacturer Part #BX90
Length
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
Application: Appliances
ETL Listed: No
Height: 41/100 in
ISO Specifications: ISO 1813
Length: 93 in
Material: Rubber
Material Type: Chloroprene
Product Type: V-belt
Thickness: 0.41 in
Type: JBX90
Weight: 0.98
Width: 33/50 in