Jason Industrial
99 x 0.4063 in. Belt
Part #JBX96 | Item #3369013 | Manufacturer Part #BX96
Length
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
Height: 41/100 in
Length: 99 in
Material: Rubber
Material Type: Chloroprene
Product Type: V-belt
Thickness: 0.41 in
Type: JBX96
Weight: 1.05
Width: 33/50 in