Jason Industrial Cogged V-Belt

JBX

Length

Starting at $18.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
48 in
Material
Raw Edge Cogged
Thickness
0.41 in
Width
21/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday