Jason Industrial Multi-Plus® 54 x 0.3125 in. Belt

JA52

Manufacturer Part #: A52

Length

54 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Forty degree angle

SPECIFICATIONS

Collection
Multi-Plus®
Type
JA52
Weight
0.35
Width
1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday