Kraft Paper Sleeve for 8 oz. Hot Cup

You last purchased this on
 
Java Jacket

Kraft Paper Sleeve for 8 oz. Hot Cup

This product requires certification to purchase.
You last purchased this on
 
Java Jacket

Kraft Paper Sleeve for 8 oz. Hot Cup

  • Fast #
  • Part #J1200SPN
  • Item #7459135
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
8 oz Hot Cup
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Material:
Kraft Paper
Product Type:
Cup Sleeve