Sleeve for 10 - 20 oz. Hot Cups
Sleeve for 10 - 20 oz. Hot Cups
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Food and Beverage
- Brand Model Compatibility:
- 10 - 20 oz Hot Cups
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Sleeve
- UL Listed:
- No