4 x 8-1/4 in. Carrier Nipple

You last purchased this on
 
Jay R. Smith

0100 Series 4 x 8-1/4 in. Carrier Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

0100 Series 4 x 8-1/4 in. Carrier Nipple

  • Fast #
  • Part #S0100N08PM58
  • Item #3622828
  • Manufacturer Part #0100N08P-M58
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outlet connections for water closets
  • Requires Certification

Documents


Specifications

Collection:
0100 Series
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Plastic
Product Type:
Nipple
WaterSense Labeled:
No
Width:
8-1/4 in