Jay R. Smith 0100 Series 8-1/4 in. Cast Iron Nipple

S0100N08P

Manufacturer Part #: 0100-N08P

Material

Plastic

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
0100 Series
Product Type
Nipple
WaterSense Labeled
No
Width
8-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday