1-1/2 in x 1/2 in. x 11-1/2 in. Trap Primer Tailpiece
Prime-Eze 1-1/2 in x 1/2 in. x 11-1/2 in. Trap Primer Tailpiece
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- This temporary head of water is sufficient to cause an "overflow" through the connection to allow a small amount of water to flow by gravity through a pipe under the floor to the floor drain trap primer connection
- The water saver trap primer utilizes the temporary "head" of water in the p-trap which occurs during use of certain plumbing fixtures like lavatories and drinking fountains
Specifications
- Collection:
- Prime-Eze
- Connection Type:
- Slip-Joint
- End Connection 1:
- Compression
- End Connection 2:
- Slip
- End Connections:
- Compression x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Length:
- 11-1/2 in
- Material:
- Bronze
- Product Type:
- Tailpiece