1-1/2 in. Grease Interceptor
Figure 8714 1-1/2 in. Grease Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fig. 8714 small capacity interceptor is ideal for dental offices or similar establishments where the unit can be mounted directly under the sink to recover precious metals as well as intercept harmful debris
- Fig. 8714 has an internal deep seal trap and is cleaned by removing cover and lifting sediment bucket vertically out of the body
- Provides a means of collecting solids such as metal chips, plaster and stones before entering the drain line preventing line stoppage
Specifications
- Application:
- Dental
- Collection:
- Figure 8714
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 12-3/4 in
- Material:
- Aluminum, Cast Iron, Stainless Steel
- Product Type:
- Interceptor
- Width:
- 12-1/8 in