1-1/2 x 1-1/2 in. Solid Interceptor

Part #S8730T0150  |  Item #3116659  |  Manufacturer Part #8730T0150

$ 2,312.00 EACH

Fits Pipe Size:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

Drain Component Type: Strainer

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

IAPMO Listed: No

Material: Cast Iron

Trim Ring: No

Width: 7 in