Jay R. Smith 10-1/4 in. Overflow Roof Drain

S1070Y

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also used on conventional roofs as a safety overflow which receives water only when the build-up is greater than the setting of the standpipe
  • Standpipe type water dam can be cut to achieve various water depths on the roof
  • Used in flat roofs of any construction where a constant height of water is desired on the roof

SPECIFICATIONS

Drain Base Material
Cast Iron
Drain Opening
3 in
End Connection 1
No Hub

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday