Jay R. Smith 10-1/4 in. Underdeck Clamp with Cast Iron Dome

S1070YCCIDR

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
15-1/4 in
Drain Opening
2 in
End Connection 1
No Hub
Height
10-1/4 in
IAPMO Listed
No
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday