2 in. Threaded 90 Degree Roof Drain with Rough Brass Top and Side Outlet
1000 Series 2 in. Threaded 90 Degree Roof Drain with Rough Brass Top and Side Outlet
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in gutters where a drain is required for connecting to the downspout leader
- Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and gutter liner
- Flat strainer does not obstruct traffic
- Ada compliant
- NSF/ANSI Std. 61 compliant
- cUPC/IAPMO listed
- Meets ANSI: A112.18.1M
- 1/2" ips connections
Specifications
- Application:
- Gutters
- Collection:
- 1000 Series
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- IAPMO Listed -:
- No