Jay R. Smith

1000 Series 3 in. Large General Purpose Roof Drain with Polyethylene Dome

Part #S1020T03  |  Manufacturer Part #1020T03

Drain Opening:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in flat roofs of any construction
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing

Specifications

Application: Roofing

Collection: 1000 Series

Drain Base Material: Plastic

Drain Opening: 3 in

End Connection 1: Threaded

End Connections: Threaded

IAPMO Listed: No

Material Type: Polyethylene

Type: S1020T03