5 in. Cast Iron Roof Drain
1010 Series 5 in. Cast Iron Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
- Wide clamping surface holds flashing and roofing materials without puncturing
- Used in flat roofs of any construction
Specifications
- Adjustable:
- No
- Collection:
- 1010 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15-1/4 in
- Drain Grate Material:
- Plastic
- Drain Opening:
- 5 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene