Cast Iron Roof Drain
1080 Series Cast Iron Roof Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Water dam collar only for series 1080
Specifications
- Adjustable:
- No
- Collection:
- 1080 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub