1/2 in. Cast Iron Floor Sink Grate
320 Series 1/2 in. Cast Iron Floor Sink Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with or less flange
- Suitable for sanitary areas
- Porcelain enamel, acid resistant, coated cast iron body and grate
- Load rating: For non-traffic (non-pedestrian) area only
- Body includes anti-splash dome strainer
- Grates available in full, 1/2 and 3/4 variations
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 300 Series
- Collection:
- 320 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1/2 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron