12 in. Cast Iron Square Arc with 1/2 in. Grate
12 in. Cast Iron Square Arc with 1/2 in. Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Drain Component Type:
- Grate
- Grate Style:
- Half
- Length:
- 12 in
- Trim Ring:
- No
- Width:
- 12 in