1/2 x 3 in. Trap Primer Tailpiece

Part #S26991LF  |  Item #4834513  |  Manufacturer Part #2699-1LF

$ 507.00 EACH

Length:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Specifications

ASSE Standards: ASSE 1018

CARB OTC LEED Compliant: No

End Connection 1: Copper Sweat

End Connection 2: Copper Sweat

End Connection 3: Copper Sweat

End Connections: Copper Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3 in

Material: Bronze

Product Type: Tailpiece

UL Listed: No