Jay R. Smith 2-3/4 in. Downspout Nozzle

S1770T02

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Nozzle design diverts water away from building, eliminating wall stains
  • Used as a parapet overflow or at the base of a wall where a concealed leader discharges rainwater to ground
  • Wall flange covers rough opening and serves as anchor

SPECIFICATIONS

Color Finish
Roman Bronze
Color Finish Category
Bronze Tones
Diameter
2-3/4 in
End Connection 1
FNPT
Length
5-5/8 in
Material
Cast Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday