2 x 3 in. Spigot Cast Iron Air Gap

You last purchased this on
 
Jay R. Smith

Figure 3955 2 x 3 in. Spigot Cast Iron Air Gap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

Figure 3955 2 x 3 in. Spigot Cast Iron Air Gap

  • Fast #
  • Part #S3955S0203
  • Item #1677560
  • Manufacturer Part #3955S02-03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Food Processing, Potable Water, Storage Tanks, Commercial
Collection:
Figure 3955
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Sizes:
2 in x 3 in
Length:
11-1/2 in
Material:
Cast Iron
Product Type:
Air Gap