Jay R. Smith
2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
Part #S2005Y02P | Item #1430357 | Manufacturer Part #2005Y02-P
$
174.00
EACH
Fits Pipe Size:
2 inProduct Details
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
Documents
Specifications
ADA Compliant: No
Adjustable: Yes
Construction: Non-Membrane
Drain Base Material: Cast Iron
Fits Pipe Size: 2 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Outlet Type: No Hub