2 in. No-Hub Floor Drain with Strainer and 6 in. Round Nickel Bronze Top and Sediment

Part #S2005A  |  Item #1946370  |  Manufacturer Part #2005A

Call for Pricing EACH

Fits Pipe Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • With adjustable strainer heads

Specifications

ADA Compliant: No

Drain Base Material: Nickel Bronze

Fits Pipe Size: 2 in

Grate Diameter: 6 in

IAPMO Listed: No