2 in. No Hub Cast Iron Floor Drain
Figure 2005 2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- NSF/ANSI std. 61 compliant
- High arc spout
- Meets ANSI: A112.18.1M
- With adjustable strainer heads
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- CUPC/IAPMO listed
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Application:
- Commercial
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 9 in
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No