Jay R. Smith 20 gpm 3 x 16-3/4 in. Grease Interceptor

S800Y0320

Flow Rate

20 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Used in kitchens, restaurants, institutions and all types of food processing areas where waste water contains grease, fats and oil

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Flow Rate
20 gpm
Height
16-3/4 in
Length
19-1/2 in
Material
Stainless Steel
Width
19-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday