Inside Caulk Cast Iron Floor Drain
2000 Series Inside Caulk Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- With adjustable strainer heads
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
Specifications
- Adjustable:
- Yes
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Outlet Type:
- Inside Caulk