3 in. Inside Caulk Cast Iron Floor Drain
2000 Series 3 in. Inside Caulk Cast Iron Floor Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Outlet Type:
- Inside Caulk