4 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S2210Y04
  • Item #3142096
  • Manufacturer Part #2210Y04
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
2000 Series
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
IAPMO Listed -:
No
Outlet Type:
No Hub