4 in. No Hub Cast Iron Floor Drain
2000 Series 4 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- "Safe-set" design insures bucket replacement after cleaning since top grate cannot be inserted unless bucket is in place
- With 12" round tops
- For general use where water contains solids or debris that must be intercepted. Large top is used where high flows are anticipated
- With sediment buckets
Specifications
- Adjustable:
- No
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 10-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub