4 in. No Hub Cast Iron Floor Drain
2000 Series 4 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The suspended sediment bucket when set under the grate guarantees efficient interception of debris
- With 12" round tops
- Used in heavy trucking areas where debris is anticipated and must be intercepted
- With sediment buckets
Specifications
- Adjustable:
- No
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 11-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub