4 in. Push On Cast Iron Floor Drain
2000 Series 4 in. Push On Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
- With 8.5" round tops
- Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
- Performance tested with water
- 78-gallon capacity to overflow
- Constructed of highest grade acrylic
- 63-gallon operating capacity
- Powerful 1.5 horsepower, variable flow device
- Pre-wired for simple plug-in installation
- Textured slip-resistant bottoms
Specifications
- ANSI:
- ANSI A112.6.3 2001
- Adjustable:
- No
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Push On