Jay R. Smith 2000 Series 2 in. Push On Cast Iron Nickel Bronze Floor Drain

S2005LXHA05NB

Manufacturer Part #: 2005LXH02 (-A05NB)

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern

SPECIFICATIONS

Adjustable
Yes
Collection
2000 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Fits Pipe Size
2 in
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Diameter
5 in
Grate Shape
Round

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday